Insert bearing with set screw INA GAY30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Radial insert ball bearing
See technical informationReferences
INA:GAY30-XL-NPP-B
Rubix:103A1926
Manufacturer :0008802130000
EAN:4012802794601

Product details : INA GAY30-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Delivery usually within ( 7 ) days
