Insert bearing with set screw SNR UC204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Spherical outer diameter, set-screw mounting, seal with sealing ring, for low-temperature applications
See technical informationReferences
SNR:UC204G2T04
Rubix:205A9132
EAN:3413529546947




Product details : SNR UC204G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 20 mm |
| Lubrication Type | relubricatable |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Lubricant | low-temperature grease |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Usually arrives within 14 working days
