Insert bearing with eccentric clamping ring SKF YEL 207-2RF/VL065, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert Bearing
See technical informationReferences
SKF:YEL 207-2RF/VL065
Rubix:103A0012
Manufacturer :50604
EAN:7316571179384

Product details : SKF BEARING INSERT YEL 207-2RF/VL065
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,1x72x72 mm |
|---|---|
| Logistic Weight | 527 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 51.1 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 35 mm |
| Cage | polyamide |
| Thickness | 6.75 mm |
| Lubricant | grease based on mineral oil (lithium-calcium soap), consistency 2 (nlgi), water-resistant |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Delivery usually within ( 3 ) days
