Insert bearing with eccentric clamping ring NTN M-UEL207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL207D1
Rubix:205A5078
EAN:4547359765663




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | through hardened steel |
Product details : NTN M-UEL207D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x91x51 mm |
|---|---|
| Logistic Weight | 625 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | through hardened steel |
| Width | 51.1 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 35 mm |
| Cage | steel |
| Thickness | 20 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 3 ) days