Insert Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 71.4 mm |
Logistics dimensions (L x W x H) | 71,4x100x100 mm |
---|---|
Logistic Weight | 1253,2 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 71.4 mm |
Series | YEL |
Cage | Other |
Sealing | Two rubber seals |
Usually arrives within 14 working days