Insert bearing with eccentric clamping ring SKF YEL 208-2F, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm

Insert Bearing

See technical information

References

SKF:YEL 208-2F
Rubix:1274957
Manufacturer :30308
EAN:7316571050324
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Materialsteel
See all Specifications

Product details : SKF BEARING UNIT INSERT - YEL208-2F


Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.

Strengths

- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels

Technical specifications


Attributes
Logistics dimensions (L x W x H)56,3x80x80 mm
Logistic Weight673 g
Inner diameter40 mm
Outer diameter80 mm
Materialsteel
Width56.3 mm
Basic dynamic load, radial - Cr30.7 N
Sealingtwo rubber seals
Bearing Clearancecn
Cagepolyamide
Basic static load, radial - C0r19 N
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories