Insert bearing with eccentric clamping ring RHP 1325-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.35 mm
Bearing Insert
See technical informationReferences
RHP:1325-25
Rubix:158A4327
Manufacturer :1325-25 R
EAN:00747023043873


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | high-grade bearing steel (nsk high-cleanliness steel), through-hardened. |
Product details : RHP BEARING INSERT 1325-25
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Material | high-grade bearing steel (nsk high-cleanliness steel), through-hardened. |
| Width | 27.35 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | no |
| Reaming | 34 mm |
| Cage | steel |
| Thickness | 15 mm |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- In stock: Next day delivery