Insert bearing with eccentric clamping ring INA E30-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E30-XL-KRR
Rubix:101A5917
Manufacturer :0008049750000
EAN:4012802783667

Documents
Product details : INA E30-XL-KRR RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR, cylindrical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 20700 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 30 mm |
| Cage | polyamide |
| Thickness | 48.5 mm |
| Lubricant | grease lubrication |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- Usually arrives within 14 working days
