Insert bearing with eccentric clamping ring RHP 1020-20GHLT, Outer diameter: 47 mm | Inner diameter: 20 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1020-20GHLT
Rubix:158A4207
Manufacturer :1020-20GHLT R
EAN:00747023095896

Product details : RHP HITEMP BEARNG INSERT 1020-20GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Delivery usually within ( 2 ) days
