Insert Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 77,8x110x110 mm |
---|---|
Logistic Weight | 1650 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 77.8 mm |
Series | YEL |
Material | Steel (Bearing) |
Sealing | Two rubber seals |
Usually arrives within 14 working days