Insert bearing with eccentric clamping ring INA RA108-NPP, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Radial insert ball bearing
See technical informationReferences
INA:RA108-NPP
Rubix:80531612
Manufacturer :0502936480000
EAN:4012802168877

Product details : RA108NPP BEARING INSERT
Radial insert ball bearing RA..-NPP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43,8x80x76 mm |
|---|---|
| Logistic Weight | 657 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 7 ) days
