Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 208/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 208/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29.7 mm
Y-bearing YET Series
References
skf:
YET 208/W64
rubix:
237A4428
manufacturer :
111136
ean:
07316571338682
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
29.7
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 208/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
630
g
Inner diameter
40
mm
Outer diameter
80
mm
Width
29.7
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.03
excl. VAT
/
Each
£
243.64
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX.210.G2L4, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA CRB20/83-XL, Outer diameter: 83.6 mm | Inner diameter: 20 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SKF YET 209-112, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1330-1.3/16EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring NTN AEL204-012D1W3, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring RHP 1255-55ECG, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with eccentric clamping ring INA E40-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SKF YET 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring SNR EX207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring INA GNE100-KRR-B-FA107, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 86 mm
Insert bearing with eccentric clamping ring INA PE20-XL, Outer diameter: 55 mm | Inner diameter: 20 mm | Width: 31.5 mm
Insert bearing with eccentric clamping ring INA RABRB40/85-XL-FA106, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 27 mm