SNR - Insert Bearing - EX.201.G2L4
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 49.2 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | AGR |
Cage | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days