Insert bearing with eccentric clamping ring SKF YEL 211-203-2F, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 71.4 mm
Insert Bearing
See technical informationReferences
SKF:YEL 211-203-2F
Rubix:266A6587
Manufacturer :78471
EAN:7316577754776


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.4 mm |
Product details : SKF YEL 211-203-2F INSERT BEARING
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71,4x100x100 mm |
|---|---|
| Logistic Weight | 1237 g |
| Inner diameter | 55.563 mm |
| Outer diameter | 100 mm |
| Width | 71.4 mm |
| Basic dynamic load, radial - Cr | 43601.5 N |
| Sealing | one rubber seal and one metal shield |
| Relubrication function | yes |
| Reaming | 55.563 mm |
| Cage | polyamide |
| Thickness | 25 mm |
| Basic static load, radial - C0r | 28998 N |
Show UNSPSC/ECL@SS
£ 93.21 excl. VAT
/ Each
£ 111.85 incl. VAT
- Delivery usually within ( 3 ) days