Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.4 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.4 mm |
Bearing Clearance | CN |
Series | GRAE..-XL-NPP-B |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Two rubber seals |
In stock: Next day delivery