Insert Ball Bearing
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.4 mm |
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.4 mm |
Series | GRA |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days