Insert bearing with eccentric clamping ring INA GE70-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE70-XL-KTT-B
Rubix:474A5323
Manufacturer :0009786390000
EAN:4064327886606


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Material | cast iron |
Documents
Product details : INA GE70-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x125x125 mm |
|---|---|
| Logistic Weight | 2450 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Material | cast iron |
| Width | 48.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Relubrication function | yes |
| Reaming | 70 mm |
| Cage | plastic |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
£ 129.28 excl. VAT
/ Each
£ 155.14 incl. VAT
- Usually arrives within 14 working days