Insert bearing with eccentric clamping ring NTN M-UEL208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL208D1
Rubix:205A5079
EAN:4547359765908




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | through hardened steel |
Product details : NTN M-UEL208D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x60 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | through hardened steel |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 29100 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Lubricant | lithium soap grease (shell alvania 3s) |
| Basic static load, radial - C0r | 17800 N |
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
- Usually arrives within 14 working days