Insert bearing with eccentric clamping ring NTN M-UEL209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL209D1
Rubix:205A5080
EAN:4547359765915




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | through hardened steel |
Product details : NTN M-UEL209D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x56 mm |
|---|---|
| Logistic Weight | 850 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Material | through hardened steel |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Lubricant | high-grade lithium-based grease |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ Each
£ 36.54 incl. VAT
- Delivery usually within ( 3 ) days