Insert bearing with eccentric clamping ring SNR CEX20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 36.5 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CEX20620
Rubix:205A1952
EAN:3413529578498




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
Product details : SNR CEX206-20 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x52x66 mm |
|---|---|
| Logistic Weight | 374 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Usually arrives within 14 working days