Insert bearing with eccentric clamping ring SNR CES207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 25.4 mm
SNR - Insert Bearing - CES.204-12
See technical informationReferences
SNR:CES207-23
Rubix:205A1929
EAN:3413529578306





Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel |
Product details : SNR CES207-23 INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, single lip seal
Housing bearing insert, seals on both sides of the bearing, extended inner ring on one side of the bearing, cylindrical outer ring, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x46 mm |
|---|---|
| Logistic Weight | 498 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Delivery usually within ( 3 ) days