Insert bearing with eccentric clamping ring RHP T1050-50DECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.73 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:T1050-50DECG
Rubix:158A7253
Manufacturer :T1050-50DECG R
EAN:00747023036226


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | nsk high-cleanliness bearing steel (inner and outer rings in hardened steel). |
Documents
Product details : RHP BEARING INSERT T1050-50DECG
With spherical outside diameter and eccentric collar lock.
T1050-50DECG, RHP, Bearing insert with spherical od and grub screw lock Triple Seal
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Material | nsk high-cleanliness bearing steel (inner and outer rings in hardened steel). |
| Width | 62.73 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 69.9 mm |
| Cage | steel |
| Thickness | 23 mm |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 60.16 excl. VAT
/ Each
£ 72.19 incl. VAT
- In stock: Next day delivery