Insert bearing with set screw RHP 1055-55GHLT, Outer diameter: 100 mm | Inner diameter: 55 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-55GHLT
Rubix:158A4059
Manufacturer :1055-55GHLT R
EAN:00747023110131

Product details : RHP HITEMP BEARNG INSERT 1055-55GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
- Usually arrives within 14 working days
