Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US210-30G2 INSERT BEARING
Insert bearing with set screw SNR US210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw SNR
References
snr:
US210-30G2
rubix:
206A2544
ean:
3413529582761
Technical specifications
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US210-30G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
43.5
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.00
excl. VAT
/
Each
£
22.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR CUC.205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw INA AY15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw RHP 1060-2.1/4G, Outer diameter: 110 mm | Inner diameter: 57.15 mm
Insert bearing with set screw SNR UC213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC.211-35.G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR MUC204-12FD, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR UC209G2L4, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 205-100-2LPW/SS, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SKF YAR 220-2F, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98.4 mm
Insert bearing with set screw NTN UCS205LD1NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw NTN UC206D1LLJ, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR US207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 32 mm
Insert bearing with set screw RHP 1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw INA GYE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm