Insert bearing with set screw SKF YAR 207-2F/VA228, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert Bearing
See technical informationReferences
SKF:YAR 207-2F/VA228
Rubix:237A4393
EAN:07316579070805

Product details : SKF YAR 207-2F/VA228 INSERT BEARING
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Strengths
- Excellent performance under severe conditions
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c5 |
| Sealing | two metal shields |
| Series | yar 207-2f/va228 |
| Material | high temperature steel |
| Cage | plastic |
| Reaming | 35 mm |
| Limit speed | 160 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Weight | 0.42 kg |
Show UNSPSC/ECL@SS
£ 205.11 excl. VAT
/ Each
£ 246.13 incl. VAT
- Usually arrives within 14 working days
