Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 620 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Series | uc |
Material | steel |
Cage | plastic |
Limit speed | 840 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | two rubber seals |
Weight | 0.619 kg |
Usually arrives within 14 working days