NTN - Insert Bearing - UCS212LD1N
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 114x112x68 mm |
---|---|
Logistic Weight | 1667 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 65.1 mm |
Bearing Clearance | CN |
Series | UCS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days