RHP Self-Lube® Bearing Insert J
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Logistic Weight | 310 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 19 mm |
Series | J |
Material | Cast Iron |
Cage | Stainless Steel |
Limit speed | 2180 rpm |
Total bearing width | 38.1 mm |
Basic static load, radial - C0r | 9050 N |
Basic dynamic load, radial - Cr | 15000 N |
Weight | 0.32 kg |
Usually arrives within 14 working days