Insert bearing for self-aligning bearing
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 72 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 77x75x44 mm |
---|---|
Logistic Weight | 398 g |
Inner diameter | 34.925 mm |
Outer diameter | 72 mm |
Width | 32 mm |
Bearing Clearance | c3 |
Series | cus200 |
Cage | steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Sealing | open |
Usually arrives within 14 working days