Insert bearing with set screw PTN SUC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:SUC212
Rubix:246A7897
EAN:3660338467790



Documents
Product details : PTN INSERT BEARING SUC212
Stainless steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | suc200 |
| Material | stainless steel |
| Reaming | 60 mm |
| Lubrication Type | food-grade grease |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 47700 N |
| Lubricant | mobil grease fm 222 or equivalent, nsf h1 |
| Weight | 1.38 kg |
Show UNSPSC/ECL@SS
£ 103.68 excl. VAT
/ Each
£ 124.42 incl. VAT
- Usually arrives within 14 working days
