Insert bearing with set screw INA GYE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE20-XL-KRR-B
Rubix:102A7700
Manufacturer :0008089380000
EAN:4012802783384

Product details : INA BEARING INSERT GYE20-XL-KRR-B
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- In stock: Next day delivery
