Insert bearing with set screw INA GAY20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Radial insert ball bearing
See technical informationReferences
INA:GAY20-XL-NPP-B
Rubix:217A6047
Manufacturer :0008802050000
EAN:4012802794625

Product details : INA GAY20-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Delivery usually within ( 7 ) days
