Insert bearing with set screw RHP 1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1025-25G
Rubix:158A2611
Manufacturer :1025-25G R
EAN:00747023038763

Documents
Product details : RHP 1025-25G BEARING INSERT 1025-25
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-grade through-hardened steel (inner and outer rings) |
| Cage | steel |
| Limit speed | 6250 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- In stock: Next day delivery
