Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 42.9 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 42.9 mm |
Bearing Clearance | CN |
Series | GE..-XL-KTT-B |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days