Insert bearing with eccentric clamping ring NTN AEL207-107D1W3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 38.9 mm
NTN - Insert Bearing - AEL207-107D1W3
See technical informationReferences
NTN:AEL207-107D1W3
Rubix:205A1407
EAN:4547359462197




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | through hardened steel |
Product details : NTN AEL207-107D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x75x48 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 72 mm |
| Material | through hardened steel |
| Width | 38.9 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 36.513 mm |
| Cage | steel |
| Thickness | 17 mm |
| Lubricant | lithium soap grease (shell alvania 3s) |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Usually arrives within 14 working days