Insert bearing with eccentric clamping ring SNR EX216G2, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 74.6 mm

Insert Bearing

See technical informationSee documents
References
SNR:EX216G2
Rubix:205A2858
EAN:3413529503124
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Materialchrome steel
See all Specifications
Documents

Product details : SNR EX216G2 INSERT BEARING


Spherical outer ring, fastening by eccentric clamping ring, seal with slinger disc
Spherical outer diameter, fastening by eccentric rings, seal with sealing ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x160x125 mm
Logistic Weight3497 g
Inner diameter80 mm
Outer diameter140 mm
Materialchrome steel
Width74.6 mm
Basic dynamic load, radial - Cr72500 N
Sealingone rubber seal and one metal shield
Bearing Clearancec3
Relubrication functionyes
Reaming80 mm
Cagesteel
Thickness33 mm
Basic static load, radial - C0r54200 N
Show UNSPSC/ECL@SS
£ 82.83 excl. VAT
/ Each
£ 99.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories