Insert Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.1 mm |
Logistics dimensions (L x W x H) | 51,1x72x72 mm |
---|---|
Logistic Weight | 596,2 g |
Inner diameter | 31.75 mm |
Outer diameter | 72 mm |
Width | 51.1 mm |
Series | yel |
Cage | other |
Sealing | two rubber seals |
Usually arrives within 14 working days