Insert bearing with eccentric clamping ring NTN UEL212-207D1W3, Outer diameter: 110 mm | Inner diameter: 61.912 mm | Width: 77.8 mm
NTN - Insert Bearing - UEL212-207D1W3
See technical informationReferences
NTN:UEL212-207D1W3
Rubix:206A1467
EAN:4547359507461




Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | through hardened steel |
Product details : NTN UEL212-207D1W3 INSERT BEARING
NTN - Insert Bearing - UEL212-207D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x140x83 mm |
|---|---|
| Logistic Weight | 1740 g |
| Inner diameter | 61.912 mm |
| Outer diameter | 110 mm |
| Material | through hardened steel |
| Width | 77.8 mm |
| Basic dynamic load, radial - Cr | 52500 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 61.913 mm |
| Cage | steel |
| Thickness | 27 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 36000 N |
Show UNSPSC/ECL@SS
£ 98.89 excl. VAT
/ Each
£ 118.67 incl. VAT
- Delivery usually within ( 3 ) days