Insert bearing with eccentric clamping ring RHP 1250-50ECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.73 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1250-50ECG
Rubix:158A4291
Manufacturer :1250-50ECG R
EAN:00747023043408


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | nsk high-cleanliness bearing steel (through-hardened inner and outer rings) |
Documents
Product details : RHP BEARING INSERT 1250-50ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Material | nsk high-cleanliness bearing steel (through-hardened inner and outer rings) |
| Width | 43.73 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 50 mm |
| Cage | steel |
| Thickness | 20 mm |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 40.53 excl. VAT
/ Each
£ 48.64 incl. VAT
- In stock: Next day delivery