Insert bearing with set screw RHP T1040-1.1/2G, Outer diameter: 80 mm | Width: 21 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1040-1.1/2G
Rubix:158A3501
Manufacturer :T1040-1.1/2G R
EAN:00747023036103

Documents
Product details : RHP BEARING INSERT T1040-1.1/2G
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Series | t1000g |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 39.52 excl. VAT
/ Each
£ 47.42 incl. VAT
- Usually arrives within 14 working days
