Insert bearing with set screw SNR ZUC207FG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - Bearing Unit - ZUC204FG
See technical informationReferences
SNR:ZUC207FG
Rubix:206A3525
EAN:3413521167744




Product details : SNR ZUC207FG INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x53 mm |
|---|---|
| Logistic Weight | 497 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Series | zuc200 |
| Material | steel, zinc-coated |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25750 N |
| Lubricant | food-grade grease |
| Weight | 450 kg |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Usually arrives within 14 working days
