Insert bearing with set screw NTN ASS204NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS204NR
Rubix:205A1745
EAN:4547359020809



Product details : NTN ASS204NR INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x25 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
- Delivery usually within ( 3 ) days
