Insert bearing with set screw RHP 1040-KGC4, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22 mm
Bearing Insert
See technical informationReferences
RHP:1040-KGC4
Rubix:158A7252
EAN:00747023039715

Product details : RHP BEARING INSERT 1040KG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 22 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Series | 1000kg |
| Material | through-hardened high quality steel (inner and outer rings) |
| Cage | steel |
| Limit speed | 4000 rpm |
| Total bearing width | 22 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.54 kg |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- Usually arrives within 14 working days
