Insert bearing with set screw SNR MUC208FD, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:MUC208FD
Rubix:205A4957
EAN:3413520463007




Product details : SNR MUC208FD INSERT BEARING
stainless steel insert, spherical outside diameter with pin, fastening with fixing screw, seal with sealing ring, food-safe grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x59x88 mm |
|---|---|
| Logistic Weight | 649 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | muc200 |
| Cage | stainless steel |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 24900 N |
Show UNSPSC/ECL@SS
£ 58.25 excl. VAT
/ Each
£ 69.90 incl. VAT
- Usually arrives within 14 working days
