Insert bearing with set screw SNR SUC206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert Bearings
See technical informationSee documentsReferences
SNR:SUC206FG1
Rubix:262A4967
Manufacturer :SUC 206 FG1
EAN:3413521907913



Documents
Product details : SNR SUC206FG1 INSERT BEARING
SENTINEL Series: Stainless steel insert ball bearing, spherical outer ring with anti-rotation ball, fixing by socket set screws, seals with slingers, "Full Pack" LUBSOLID® food solid lubrication.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
| Series | suc2 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 0.5 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19400 N |
| Weight | 0.29 kg |
Show UNSPSC/ECL@SS
£ 74.85 excl. VAT
/ Each
£ 89.82 incl. VAT
- Delivery usually within ( 3 ) days
