Insert bearing with set screw NSK F-UC205/LP99, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm

Self-aligning bearing

See technical information

References

NSK:F-UC205/LP99
Rubix:103A3220
EAN:00029176643163
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width34.1 mm
See all Specifications

Product details : NSK SS SPECIAL INSERT F-UC205/LP99


Bearing with grub screw in inner ring and spherical outer ring. Wide inner ring. Stainless steel. Molded-oil lubrication with oil-impregnated resin developed by NSK.
Rings, balls and deflectors in stainless steel. Nitrile seals.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width34.1 mm
Bearing Clearancec3
Sealingone rubber seal and one metal shield
Seriesf-uc
Materialstainless steel (raceways and balls: martensitic stainless steel type sus440c; grub screws: martensitic stainless steel type sus410; flinger/cage: austenitic stainless steel type sus304). molded-oil lubrication: mineral oil in a polyolefin matrix.
Cagestainless steel
Limit speed4800 rpm
Total bearing width34.1 mm
Basic static load, radial - C0r7850 N
Basic dynamic load, radial - Cr10800 N
Weight0.2 kg
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories