Insert bearing with set screw RHP 1220-3/4ECG, Outer diameter: 47 mm | Width: 14 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1220-3/4ECG
Rubix:201A5836
Manufacturer :1220-3/4ECG R
EAN:00747023042760

Documents
Product details : RHP 1220-3/4ECG BEARING INSERT WITH ECCENTRIC COLLAR
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Series | 1200ecg |
| Total bearing width | 31.03 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- Usually arrives within 14 working days
