Self-Lube Bearing Insert
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Series | 1200ECG |
Material | Cast Iron |
Cage | Steel |
Limit speed | 6250 rpm |
Total bearing width | 31.03 mm |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Weight | 0.23 kg |
In stock: Next day delivery