Insert bearing with set screw SNR UC211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
SNR - Insert Bearing - UC.211-35.G2
See technical informationReferences
SNR:UC211-35G2
Rubix:205A9239
Manufacturer :UC.211-35.G2
EAN:3413529567751




Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Product details : SNR UC211-35G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
- Delivery usually within ( 3 ) days