References
Sandvik Coromant:880-06 04 W08H-P-MS N124
Rubix:286A9805
Manufacturer :7362185
EAN:7323222182549


Technical specifications
| Insert Type | corodrill® 880 drill insert (insert for drilling) |
|---|
Product details : SANDVIK 880-06 04 W08H-P-MS N124 7362185
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 drill insert (insert for drilling) |
|---|---|
| Insert Size | 35.99 mm |
| Coating | cvd diamond coating |
| Machining material | aluminium (and aluminium components); niche: gfrp composites |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 454.50 excl. VAT
/ 5 pieces
£ 545.40 incl. VAT
- Usually arrives within 14 working days